Zoro Homepage

Molded Junction Box, Polycarbonate, Surface Mounting

  • Mfr # E987RR

  • Zoro # G213758696


product price: $32.69
/ea

Key Features

Box Type
Junction
Material
Polycarbonate
Length
6 Inch
Overall Width
6 Inch
Overall Depth
4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E987RR
Zoro #
G213758696
UPC #
34481066866
Country of Origin
United States

Dimensions

Length
6 Inch
Overall Width
6 Inch
Overall Depth
4 Inch

Details

Box Type
Junction
Material
Polycarbonate
Color
Gray

Description

Manufactured from PVC thermoplastic molding compound and featuring gasketed lids attached with stainless steel screws. Offers corrosion resistance and physical properties needed for direct burial applications. Intended for indoor or outdoor use, to provide a degree of protection against contact with enclosed equipment, falling dirt, hose directed water, entry of water during prolonged submersion at a limited depth and external ice formation. UL listed with a NEMA 6P rating per section 314.29.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.