Zoro Homepage

Molded Junction Box, PVC, Surface Mounting

  • Mfr # E989NNJ-CAR

  • Zoro # G113757430


product price: $20.29
/ea

Key Features

Box Type
Junction
Material
PVC
Length
4 Inches
Overall Width
4 Inches
Overall Depth
2 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E989NNJ-CAR
Zoro #
G113757430
UPC #
34481066811
Country of Origin
United States

Dimensions

Length
4 Inches
Overall Width
4 Inches
Overall Depth
2 Inches

Details

Box Type
Junction
Material
PVC
Color
Gray

Description

Manufactured from PVC thermoplastic molding compound and featuring gasketed lids attached with stainless steel screws. Offers corrosion resistance and physical properties needed for direct burial applications. Intended for indoor or outdoor use, to provide a degree of protection against contact with enclosed equipment, falling dirt, hose directed water, entry of water during prolonged submersion at a limited depth and external ice formation. UL listed with a NEMA 6P rating per section 314.29.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.