Zoro Homepage

Outlet Box, 1 -Gang, 4 -Knockout, PVC, Blue, Bracket Mounting

  • Mfr # A122

  • Zoro # G413757161


product price: $9.15
/ea

Key Features

Box Type
Outlet
Number of Gangs
1 Gang
Material
PVC
Length
3.53 in
Overall Width
2.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A122
Zoro #
G413757161
UPC #
34481184140
Country of Origin
United States

Dimensions

Length
3.53 in
Overall Width
2.10 in
Overall Depth
3.25 in

Details

Box Type
Outlet
Number of Gangs
1 Gang
Material
PVC
Color
Blue

Description

Eccentric knockouts, non-metallic and non-conductive. Can be mounted to wood or steel studs. 3.53 in H x 2.10 in W x 3-1/4 in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.