Zoro Homepage

Outlet Box, 1-Gang, PVC, Blue

  • Mfr # B108R-UPC

  • Zoro # G913758354


product price: $3.45
/ea
Sold in multiples of 2 for $6.90

Key Features

Capacity
8 cu-in
Material
Plastic
Length
3.63"
Overall Width
2.38"
Overall Depth
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B108R-UPC
Zoro #
G913758354
UPC #
34481043768
Country of Origin
United States

Dimensions

Length
3.63"
Overall Width
2.38"
Overall Depth
1.25"

Details

Capacity
8 cu-in
Number of Gangs
1-Gang
Material
Plastic
Color
Blue

Description

Designed and listed for use with non-metallic sheathed cable. With mounting ears. Permissible for use with 90 deg C connectors. 8 cu-in capacity. 1-1/4 in x 2-3/8 in x 3-5/8 in. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.