
Outlet Box, 1 -Gang, PVC, Blue, Nail Mounting
Mfr # B122A-UPC
Zoro # G313757391
product price: $1.85
/eaSold in multiples of 4 for $7.40
Key Features
Material
Plastic
Length
3.75"
Overall Width
2.25"
Overall Depth
3.50"
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B122A-UPC
Zoro #
G313757391
UPC #
34481111580
Country of Origin
United States
Dimensions
Length
3.75"
Overall Width
2.25"
Overall Depth
3.50"
Details
Number of Gangs
1
Material
Plastic
Color
Blue
Description
With captive nails. Four integral clamps, two each end. Meets NEMA OS-2, UL listed, classified for fire wall assemblies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.