Zoro Homepage

Outlet Boxes, Covers, Accessories, 25PK

  • Mfr # A52171E

  • Zoro # G421853367


product price: $61.49
/pk 25, $2.46/ea

Key Features

Overall Depth
2-3/8 in
Capacity
30.3 Cu
Mounting
Bracket
Standards
UL
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A52171E
Zoro #
G421853367
UPC #
003448107430
Country of Origin
Mexico

Dimensions

Overall Depth
2-3/8 in
Overall Width
4 in
Height
4 in

Details

Capacity
30.3 Cu
Mounting
Bracket
Standards
UL
Number of Gangs
1

Description

4in x 2-3/8in x 4in, 30.3 Cu Inch, Blue PVC, Electrical Outlet Box with 3/4in Knockout

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.