Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # 2000-738

  • Zoro # G216524557


product price: $8.19
/ea

Key Features

Material
Reinforced Phenolic
Overall Depth
3-1/8 in
Capacity
18 Cu
Mounting
3/8 Offset Bracket, Steel/Wood Stud
Standards
UL 514C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-738
Zoro #
G216524557
UPC #
78635851720
Country of Origin
United States

Dimensions

Overall Depth
3-1/8 in
Overall Width
2-5/16 in
Height
3-5/8 in

Details

Material
Reinforced Phenolic
Capacity
18 Cu
Mounting
3/8 Offset Bracket, Steel/Wood Stud
Standards
UL 514C
Number of Gangs
1

Description

2-1/4in x 2-3/4in x 3-5/8in, 1-Gang, 18 Cu Inch, Brown Phenolic, Electrical Outlet Box with 3/8in Offset Bracket/Steel/Wood Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.