
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E9802
Zoro #
G216263272
UPC #
3448115387
Country of Origin
United States
Dimensions
Overall Depth
1.98 in
Overall Width
4.62 in
Details
Number of Gangs
2
Capacity
32 Cu
Material
Non-Metallic
Series
Type FS
Standards
UL
Description
4.62'' x 4.62'' x 1.98'', 32 Cu Inch, PVC, 2FSE, Rigid Conduit Switch Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.