
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E981DFN
Zoro #
G016263366
UPC #
3448104897
Country of Origin
United States
Dimensions
Overall Depth
2.3 in
Hub Size
1/2 in
Overall Width
2.8 in
Details
Number of Gangs
1
Number of Hubs
2
Capacity
18 Cubic
Standards
UL
Material
PVC
Description
2.8'' x 4.54'' x 2.3'', 1/2'' Hub, 18 Cu Inch, Gray, PVC, FSC, Rigid Conduit Switch Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.