Zoro Homepage

PVC Conduit/Fittings & Boxes

  • Mfr # E982DFN

  • Zoro # G916263282


product price: $46.39
/ea

Key Features

Capacity
19 Cu
Number of Hubs
2
Series
FS
Overall Depth
2.42 in
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E982DFN
Zoro #
G916263282
UPC #
3448104903
Country of Origin
Canada

Dimensions

Overall Depth
2.42 in
Overall Width
2.8 in
Hub Size
1/2 in

Details

Capacity
19 Cu
Number of Hubs
2
Series
FS
Number of Gangs
1
Material
Non-Metallic
Standards
UL

Description

2.8'' x 4.54'' x 2.42'', 1/2'' Hub, 19 Cu Inch, Gray, PVC, FSS, Rigid Conduit Switch Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.