Zoro Homepage

PVC Conduit/Fittings & Boxes

  • Mfr # UA9FN

  • Zoro # G221849638


product price: $54.15
/ea

Key Features

Standards
UL 514B/651, ETL, NEC
Material
PVC
Finish
Gray
Trade Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA9FN
Zoro #
G221849638
UPC #
3448106738
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Standards
UL 514B/651, ETL, NEC
Material
PVC
Finish
Gray

Description

4in, Schedule 40, Gray, PVC, 90D, 36in Bend, Plain End, Special Radius, Conduit Elbow

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.