Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Box, 1-Gang, 2-Outlet, PVC, Gray

  • Mfr # E982DFN-CTN

  • Zoro # G813758874


product price: $12.59
/ea

Key Features

Capacity
18 cu-in
Number of Gangs
1
Material
PVC
Length
4.54 Inches
Overall Width
2.80 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E982DFN-CTN
Zoro #
G813758874
UPC #
34481049036
Country of Origin
United States

Dimensions

Length
4.54 Inches
Overall Width
2.80 Inches
Overall Depth
2.42 Inches
Conduit Size
1/2 Inch

Details

Capacity
18 cu-in
Number of Gangs
1
Material
PVC
Color
Gray

Description

For multiple dead-end circuit terminations or where additional support is required in stub-up applications. Takes standard covers and accessories or devices. 18 cu-in capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.