Zoro Homepage

Switch Box, 1 -Gang, 3 -Outlet, PVC, Gray

  • Mfr # E381DR

  • Zoro # G613757411


product price: $15.79
/ea

Key Features

Number of Gangs
1
Material
PVC
Length
4.56 Inches
Overall Width
2.80 Inches
Overall Depth
2 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E381DR
Zoro #
G613757411
UPC #
34481190455
Country of Origin
United States

Dimensions

Length
4.56 Inches
Overall Width
2.80 Inches
Overall Depth
2 Inches

Details

Number of Gangs
1
Material
PVC
Color
Gray

Description

Weatherproof for use with non-metallic wiring systems. Non-conductive, non-corrosive and impact-resistant for a safe, long, service-free life in exposed applications. Install in accordance with NEC and local codes. Three 1/2 in threaded ports, one on each end and one in the back. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.