
Switch Box, 2 -Gang, 1 -Outlet, PVC, Gray
Mfr # E9802E-CTN
Zoro # G013757660
product price: $12.29
/eaKey Features
Capacity
32 cu-in
Number of Gangs
2-GANG
Material
PVC
Length
4.620 Inches
Overall Width
4.620 Inches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E9802E-CTN
Zoro #
G013757660
UPC #
34481084051
Country of Origin
United States
Dimensions
Length
4.620 Inches
Overall Width
4.620 Inches
Overall Depth
1.980 Inches
Conduit Size
3/4 Inch
Details
Capacity
32 cu-in
Number of Gangs
2-GANG
Material
PVC
Color
Gray
Description
For dead-end terminations where two devices or additional wiring capacity is required. Integral mounting feet. 32 cu-in capacity. Type 2FSE UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.