Zoro Homepage
This item is Discontinued.
Carlon Weatherproof Box, Weatherproof box/cover PVC E365DR

Weatherproof Box, Weatherproof box/cover PVC (Discontinued)

  • Mfr # E365DR
  • Zoro # G1759929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E365DR
Zoro #
G1759929
UPC #
34481065715
Country of Origin
United States

Dimensions

Size
4.93 Inches x 1.50 Inches

Details

Item
Weatherproof Box
Material
PVC
Color
Gray
Product Type
Weatherproof "T" Boxes & Covers
Volume
13.5 in³
Product Name
PLASTIC ELEC BOX W/O CONDUCTOR
Accessory Type
Weatherproof box/cover

Description

Carlon E365DR is a single gang round weatherproof T-box with five 1/2 inch threaded holes. The T-Box can be used with non-metallic wiring systems. Made of durable PVC. The round T box is suitable for wet or damp locations. The box will not rust or corrode making it an ideal choice for outdoor, weatherproof applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.