2700 6 Panel Portable Pet Yard; Black with Red Accents

  • Mfr # 2700
  • Zoro # G903992591
product price: 
$
172.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2700
Zoro #
G903992591
UPC #
891618001387
Country of Origin
Unknown

Description

If you’re looking for a play yard or containment option for your dog that is truly portable, take a look at the Carlson Red Six Panel Portable Pet Pen.

Create a safe play area for your animals in seconds.the lightweight, foldable, pet pen is ideal for at home, when traveling, at the park, or camping.

This attractive pet pen is equipped with reinforced mesh throughout and measures 48" wide and 26" high to easily accommodate a variety of dog breeds.Boasting an all-steel inner construction, a sturdy canvase material, and edgest that include reinforced stiching, this pen was built with durability and strength in mind.The water-resistant, reinforced mesh walls add durability, visibility, and peace of mind knowing that your dog’s claws won’t rip through the pen. Clean up is simple too - just wipe down the play yard with a damp cloth and soap to keep it fresh and sanitary.For added convenience the portable pet pen includes a small pet door that zips open for easy access.

The instant set-up of the pen makes it an ideal play yard or containment choice for indoor and outdoor use.The fully assembled portable pet pen is designed to set up instantly and fold down compactly with a single motion. Set up is as easy as pulling it open, pushing down on the foot lock and putting your pup in to play! It’s that simple.

Whether you’re at home, at the park, traveling, or visiting friends and family, the Carlson Red Six Panel Portable Pet Pen is perfect for play and containment indoors or outdoors. The go-anywhere pet pen folds to a fraction of it’s size and slides into the included carry bag with strap for superior portability.

Features
  • 6 Panel Portable Pet Yard, Black with Red Accents
  • Fits a variety of breeds
  • Sets up and folds down in seconds
  • Folds Compactly
  • Includes a small zippered pet door for easy access
  • Easy carrying bag included
  • Reinforced mesh walls for easy cleaning
  • Water resistant for indoor and outdoor use
  • Sturdy, all metal frame
Includes:
  • One Carlson Red Six Panel Portable Pet Pen
  • One Carry Bag
  • Instruction Manual
Specifications
  • Color: Black with Red Accents
  • Dimensions:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews