Shop DAKOTA 283
See all product information
Create Account
Mud River Dixie Insulated Crate Cover - Large
- Mfr # D2-CVR-LG-BRN
- Zoro # G322918059
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Length
7.25 in
Width
17.25 in
Height
23.25 in
Color
Brown
Size
Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2-CVR-LG-BRN
- Zoro #
- G322918059
- UPC #
- 067341108024
- Country of Origin
- China
- Color
- Brown
Dimensions
- Length
- 7.25 in
- Width
- 17.25 in
- Height
- 23.25 in
- Size
- Large
Description
Protect your pet with a heavy-duty crate cover. These are sold separately from the crate and make an excellent accessory to have on hand if you need extra storage or to keep your dog warm in chilly weather. Large fits our G3 Medium Kennel, Extended Large fits our G3 Large Kennel, and X-Large fits our G3 X-Large Kennel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.