Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monte Carlo 4 in 1 Multi Game Casino Table

  • Mfr # bg1136M

  • Zoro # G315767831


product price: $794.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
bg1136M
Zoro #
G315767831
UPC #
672875915019
Country of Origin
China

Description

Create instant casino-like action with a multi-game table in your own home. The Monte Carlo 4-in-1 Casino Game Table is constructed from rugged CARB certified environmentally safe MDF material covered in a handsome durable black PVC melamine material. This multi-game table easily converts from a credenza or sofa table when not in use to your choice of three classic casino games - Roulette Blackjack and Craps. A Casino themed event is an awesome way to get together with family and friends and feel the excitement and fun of Casino gaming. This combination game table includes all accessory items needed to properly play your game of choice. Features -We bring the casino to you -Blackjack Roulette Craps and Bar Table Includes Accessories -Durable black PVC melamine cabinetry fully supported by rigid pedestal style legs with Silver accent trim -Scratch resistant Formica top great surface for drinks or snacks -2-1/4 in stabilizing leg levelers makes quick table leveling on any surface -12-in Roulette wheel with digitally printed green felt Roulette layout -Digitally printed green felt with Blackjack layout includes dealer and 6 player positions -Digitally printed green felt with Craps layout accurately displays betting possibilities Specifications - Color: Black - Dimension: 47.75in L x 21in W x 36.625in H - Weight: 98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.