NG1040 Outlaw Free Standing Dartboard & Cabinet Set; Cherry Finish

  • Mfr # bg1040
  • Zoro # G803959670
product price: 
$
606.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
bg1040
Zoro #
G803959670
UPC #
672875903429
Country of Origin
China

Description

Add the excitement of darts to any room in your home with this elegant Outlaw Free Standing Dartboard and Cabinet set. This multi-game electronic dartboard is coupled with a CARB certified MDF cabinet finished in a rich cherry melamine with brushed steel hardware. The built in storage compartment is perfect for keeping all of your game accessory items neatly stored when not in use. But, of course, the real action is up top where an open area showcases a mounted, electronic dartboard. Cabinet can be free standing with base stabilizers or wall mounted. It comes complete with twin dart sets making the Outlaw the ultimate in game room fun! 180-day Limited N/A.

Features
  • 15.5-in electronic dart board with 8-player LED display
  • 2 flights of soft tip darts, 3 per set, with 6 spare tips
  • 29 games with 90 variations
  • Voice and sound system for enhanced game experience
  • 3 shelf storage cabinet in rich Cherry finish
  • Free standing leg supports or wall mount option
  • AC adapter included or requires 4-AA batteries (not included)
Includes:
  • Upper and lower wood cabinet, electronic dart board, 6 soft tip darts with 6 spare tips, AC adapter, wall mounting hardware, game instructions
Specifications
  • Color: Cherry
  • N/A: 180 day Limited N/A
  • Dimension: 24 x 9.25 x 81 in.
  • Weight: 87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews