Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NG1305 9 ft. Merlot Shuffleboard Table

  • Mfr # BG1305

  • Zoro # G016323022


product price: $3,052.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1305
Zoro #
G016323022
UPC #
-
Country of Origin
China

Description

The Merlot Shuffleboards elegant combination of light and dark woods, combined with the tables flowing design lines, are certain to make a bold statement in any game room. Crafted from furniture-grade solid hardwood and hardwood veneer, this table features a top of the line 1.75 in thick butcher block playing surface finished in a durable lacquer material. Designed for fun and built to last, rugged 1-in thick wood side and end aprons the Merlot will be played on for many to come. From its handsome appearance to the quality features usually found on tables costing thousands of dollars more, our Merlot table is sure to surpass your expectations Comes with all shuffleboard accessories 4 Blue pucks, 4 Red pucks, 2 ABS abacus scoring units, 1 table brush and 1 can of table wax. Features Crafted from beautiful quality hardwood and hardwood veneers Thick solid Birch hardwood butcher-block play surface finished with 10 coats of lacquer to create a smooth, glossy, fast surface 3 pro-style, heavy-duty climate adjusters to ensure a playing field leveled to perfection Carpet padded gutters and sidewalls for noise reduction with additional EVA end protection pads 1-in thick wood side and end aprons for rugged durability Authentic dual Abacus style scorers Reinforced double-paneled pedestal legs with 1.5-in leg levelers, featuring built-in end panel storage shelf Specifications Color: Walnut Size: 9 ft. Dimension: 108.5in L x 24in W x 31in H Weight: 265 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.