NG2246BL Shot Pro Deluxe Electronic Basketball Game

  • Mfr # bg2246BL
  • Zoro # G303718555
product price: 
$
577.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
bg2246BL
Zoro #
G303718555
UPC #
672875915279
Country of Origin
China

Description

The Shot Pro Deluxe Arcade Style Basketball Game brings the excitement and thrills of basketball into the of your own home Unlike other home style basketball games, this commercial-grade game is built to last. It features a heavy duty 1.75-in diameter rigid steel support frame. The sturdy acrylic backboard includes two heavy duty 12-in rims with built-in electronic scoring levers for automatic, accurate game scoring. The electronic scoring unit features 8 exciting game and keeps track of the game time. This basketball game will provide hours of fun and competitive play for the whole family. When you're done playing, simply fold the Shot Pro into a space saving position for easy storage.

Features
  • You can bank on this game to last
  • Powder coated 1.75-in diameter heavy gauge steel frame
  • Clear acrylic backboard with colorful line graphics
  • Heavy duty 12-in diameter powder coated steel welded rims
  • Durable heavy gauge rip-stop nylon canvas ramp with double-stitched side netting
  • Dual LED display electronic scoring and time clock with 8 exciting game
Specifications
  • Color: Black
  • Dimension: 53" W x 81"D x 84" H
  • Weight: 70 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews