NG2422H 7 ft. Sherwood Air Hockey Table with Benches

  • Mfr # BG2422H

  • Zoro # G516323027


product price: $2,036.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2422H
Zoro #
G516323027
UPC #
-
Country of Origin
China

Description

The handsome, multi-functional Sherwood Air Hockey Table is crafted from sturdy CARB certified MDF material featuring clean design lines covered in a beautiful light Cherry melamine that showcases the rich grain of cherry wood. With its unique, in-rail, electronic scoring display, the Sherwood easily converts from a dining or craft table to a full blown competitive table tennis or air hockey table. No raised scoring unit to get in the way The super-slick play surface and competition air blower system delivers accurate air hockey table play. The Sherwood is designed and built to withstand vigorous table play. Includes matching benches with built-in storage and soft padded seat cushions that provide comfortable, convenient seating while keeping your game accessories close to the table and organized. Features Multi-functional design Multi-functional table with reversible 2-piece dining/table tennis top for hours of gaming fun Light Cherry wood melamine top rail with black corner castings Light Cherry wood melamine side, end and leg panels with independent 1.5-in leg levelers Includes 2 soft padded bench seats featuring built-in lined storage Hydraulic EZ-lifters that deliver effortless opening and closing of the bench seat top Specifications Color: Cherry Size: 7 ft. Dimension: 84in L x 47in W x 32in H Weight: 270 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.