Shop CARMELLI

NG4033F 54 in. Dynasty Foosball Table

  • Mfr # bg4033F
  • Zoro # G303718531

product price: 
$
463.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
bg4033F
Zoro #
G303718531
UPC #
672875915385
Country of Origin
China

Description

The Dynasty 54-in Foosball table is d to bring hours of recreational fun and playful competition right into the comfort of your home. This table is perfect for players of all ages. The cabinet is constructed from durable CARB certified MDF material and supported by 4 sturdy L-shaped legs with 4-in adjustable leg levelers to keep your table balanced on any surface. Players are made from durable ABS plastic, including a 3-man goalie configuration that heightens the level of competitive table play. Convenient built-in goal boxes help keep the ball in play and the abacus-style slide scorers make keeping score effortless. The attractive dark Cherry exterior cabinet and Black legs combine to create an elegant looking table that plays great. The Dynasty table is an excellent addition to any family game room, garage or man cave. Includes 2 quality foosballs.

Features
  • Score hours of fun with this tournament-sized foosball table
  • Super strong, CARB certified MDF cabinet with beautifully finished in dark Cherry melamine
  • Sturdy CARB certified MDF L-shaped tapered legs finished in a Black melamine featuring 4-in chrome stabilizing leg levelers
  • 13 quality ABS players per team with 3 goalie configuration
  • Ergonomic ABS sure grip handles include 1/2-in chrome-plated, steel rods with E Z spin bearings
  • Dual, manual abacus-style score counters for easy score keeping
Specifications
  • Color: Cherry
  • Size: 54"
  • Dimension: 54.25" L x 27.25" W x 34.5" H
  • Weight: 78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.