Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, MTS0250C1756UN

  • Mfr # MTS 0250 C17 56 UN

  • Zoro # G2621464


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.0170 in
Number of Flutes
3
Thread Size
2"-3/56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS 0250 C17 56 UN
Zoro #
G2621464
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.0170 in
Thread Size
2"-3/56
Cutting Dia. (In.)
0.065"
Overall Length (In.)
2.5
Cutting Dia.
0.065"
Length of Cut (In.)
0.17"
Size
0.25"
Cutter Dia. - Machining
0.0650"
Shank Length
2.3300 in
Cutter Dia.
0.0650 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Inch
Flutes
3
End Mill Material
Carbide
Nomenclature
MTS
Type
Solid Carbide
Finish
TiAlN
Application
Threading
Pitch
56 TPI
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
MTS0250C1756UNMT7
Cutting Direction
Right Hand
Primary Material Application
All Materials
Flute Type
Helical
Series
MTS
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.0650 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.