Zoro Homepage

Thread mill, MTS0250C2600.5ISO

  • Mfr # MTS 0250 C26 0.5 ISO

  • Zoro # G0699641


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
0.250 in
Length of Cut
0.26 in
Thread Size
M3
Nomenclature
MTS0250C260.5ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS 0250 C26 0.5 ISO
Zoro #
G0699641
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2-1/2 in
Shank Dia.
0.250 in
Length of Cut
0.26 in
Thread Size
M3
Cutting Dia. (In.)
0.093"
Cutting Dia.
0.093"
Size
0.25"
Overall Length (In.)
2.5
Length of Cut (In.)
0.26"

Details

Item
Thread Mill
Nomenclature
MTS0250C260.5ISO
End Mill Material
Carbide
Thread Type
ISO
Pitch
0.5mm
Application
Threading
Type
Solid Carbide
Finish
TiAlN
Flutes
3

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.