Zoro Homepage

Threading Insert, 06 IR 20 UN BMA

  • Mfr # 06 IR 20 UN BMA

  • Zoro # G1646802


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
06
Pitch
20 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06 IR 20 UN BMA
Zoro #
G1646802
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
06
Thread Height Difference
0.0200 in
Insert Length
6.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
20 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholder 4PMY4
Rake
Positive
Stainless (M) Compatibility
No
ANSI Number
06 IR 20 UN BMA
Insert Material
Carbide
Coating
TiAlN
Super Alloy (S) Compatibility
No
ISO Number
06 IR 20 UN BMA
Insert Shape
Triangle
Inscribed Circle
5/32 in
Insert Type
06IR
Non Ferrous (N) Compatibility
No
Thread Standard
UN
Coating Process
PVD
Number of Cutting Edges
3
Primary Material Application ISO Code
M, P, S
Threading Location
Internal
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Primary Material Application
Stainless Steel, Steel
Side-to-Cutting Tip
0.0200 in
ANSI Code
06 IR 20 UN BMA
Chip-Breaker Style
Top Rake
Thread Profile Type
Full
Manufacturer Grade
BMA
Insert Holding Type
5/32 in
Material - Machining
Carbide
Max. Thread Pitch
20
Secondary Material Application ISO Code
K, P
Finish - Machining
TiAlN
Insert Style
06IR
Measurement System
Fractional Inch
Thread Direction
Right Hand
Cutting Application
Thread Turning
Included Angle
60 Degrees

Description

Threading Insert, 06IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.