Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 06 IR 24 UN BMA

  • Mfr # 06 IR 24 UN BMA

  • Zoro # G0365811


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
06
Pitch
24 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06 IR 24 UN BMA
Zoro #
G0365811
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
06
Thread Height Difference
0.0300 in
Insert Length
6.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
24 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Positive
Hardened (H) Compatibility
No
ISO Number
06 IR 24 UN BMA
Insert Shape
Triangle
Stainless (M) Compatibility
No
Inscribed Circle
5/32 in
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
TiAlN
Insert Material
Carbide
Insert Type
06IR
For Use With
Toolholder 4PMY4
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
06 IR 24 UN BMA
No. of Edges
3
Material - Machining
Carbide
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Cutting Application
Thread Turning
Manufacturer Grade
BMA
Coating Process
PVD
Thread Profile Type
Full
Secondary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Insert Style
06IR
Primary Material Application ISO Code
M, P, S
Thread Standard
UN
Chip-Breaker Style
Top Rake
Number of Cutting Edges
3
Max. Thread Pitch
24
Included Angle
60 Degrees
Side-to-Cutting Tip
0.0200 in
Primary Material Application
Stainless Steel, Steel
Threading Location
Internal
Finish - Machining
TiAlN
Thread Direction
Right Hand
Insert Holding Type
5/32 in
ANSI Code
06 IR 24 UN BMA

Description

Threading Insert, 06IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.