Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 06 IR 27 NPT BMA

  • Mfr # 06 IR 27 NPT BMA

  • Zoro # G2505456


product price: $18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
06
Pitch
27 TPI
Thread Profile
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06 IR 27 NPT BMA
Zoro #
G2505456
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
06
Insert Length
6.00mm
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
27 TPI
Thread Profile
NPT
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Insert Type
06IR
Insert Shape
Triangle
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholder 4PMY4
Stainless (M) Compatibility
No
ANSI Number
06 IR 27 NPT BMA
Inscribed Circle
5/32 in
Insert Material
Carbide
No. of Edges
3
Coating
TiAlN
ISO Number
06 IR 27 NPT BMA
Super Alloy (S) Compatibility
No
Rake
Positive
Material - Machining
Carbide
Thread Profile Type
Full
Finish - Machining
TiAlN
Insert Style
06IR
Number of Cutting Edges
3
ANSI Code
06 IR 27 NPT BMA
Secondary Material Application ISO Code
K, P
Coating Process
PVD
Thread Standard
NPT
Chip-Breaker Style
Top Rake
Manufacturer Grade
BMA
Max. Thread Pitch
27
Thread Direction
Right Hand
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
5/32 in
Cutting Application
Thread Turning
Threading Location
Internal
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Measurement System
Fractional Inch
Side-to-Cutting Tip
0.0200 in
Included Angle
60 Degrees
Primary Material Application ISO Code
M, P, S

Description

Threading Insert, 06IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.