Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 06 IR 32 UN BMA

  • Mfr # 06 IR 32 UN BMA

  • Zoro # G1454887


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
06
Pitch
32 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06 IR 32 UN BMA
Zoro #
G1454887
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
06
Thread Height Difference
0.0300 in
Insert Length
6.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
32 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Rake
Positive
Stainless (M) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Insert Type
06IR
Super Alloy (S) Compatibility
No
ISO Number
06 IR 32 UN BMA
Inscribed Circle
5/32 in
ANSI Number
06 IR 32 UN BMA
For Use With
Toolholder 4PMY4
Steel (P) Compatibility
Yes
Coating
TiAlN
Insert Shape
Triangle
Non Ferrous (N) Compatibility
No
Thread Standard
UN
Max. Thread Pitch
32
Primary Material Application
Stainless Steel, Steel
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, P
Material - Machining
Carbide
Number of Cutting Edges
3
Insert Holding Type
5/32 in
Thread Profile Type
Full
Threading Location
Internal
Insert Style
06IR
ANSI Code
06 IR 32 UN BMA
Side-to-Cutting Tip
0.0200 in
Coating Process
PVD
Thread Direction
Right Hand
Manufacturer Grade
BMA
Included Angle
60 Degrees
Chip-Breaker Style
Top Rake
Cutting Application
Thread Turning

Description

Threading Insert, 06IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.