Zoro Homepage

Threading Insert, 06 IR A60 BMA

  • Mfr # 06 IR A60 BMA

  • Zoro # G3277951


product price: $18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
06
Pitch
20-48 TPI
Thread Profile
Partial 60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06 IR A60 BMA
Zoro #
G3277951
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
06
Insert Length
6.00mm
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
20-48 TPI
Thread Profile
Partial 60 Degrees
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Inscribed Circle
5/32 in
For Use With
Toolholder 4PMY4
Coating
TiAlN
Steel (P) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
06 IR A60 BMA
Rake
Positive
ANSI Number
06 IR A60 BMA
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Insert Type
06IR
Non Ferrous (N) Compatibility
No
Insert Shape
Triangle
Finish - Machining
TiAlN
Insert Holding Type
5/32 in
Measurement System
Fractional Inch
Insert Style
06IR
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
ANSI Code
06 IR A60 BMA
Coating Process
PVD
Cutting Application
Thread Turning
Included Angle
60 Degrees
Threading Location
Internal
Thread Profile Type
Partial
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Number of Cutting Edges
3
Side-to-Cutting Tip
0.0200 in
Thread Standard
Partial Profile 60 Degrees
Min. Thread Pitch
0.50mm
Thread Direction
Right Hand
Manufacturer Grade
BMA
Max. Thread Pitch
48
Secondary Material Application ISO Code
K, P
Chip-Breaker Style
Top Rake
Primary Material Application
Stainless Steel, Steel

Description

Threading Insert, 06IR, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Stainless Steel, Steel, Inscribed Circle 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.