Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 08 IR 18 UN BMA

  • Mfr # 08 IR 18 UN BMA

  • Zoro # G2550642


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
08
Pitch
18 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08 IR 18 UN BMA
Zoro #
G2550642
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
08
Insert Length
8.00mm
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
18 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Rake
Positive
For Use With
Toolholder 4PMY5
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Inscribed Circle
3/16 in
ISO Number
08 IR 18 UN BMA
Super Alloy (S) Compatibility
No
Coating
TiAlN
Insert Shape
Triangle
ANSI Number
08 IR 18 UN BMA
Insert Type
08IR
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Coating Process
PVD
Chip-Breaker Style
Top Rake
Secondary Material Application ISO Code
K, P
Insert Style
08IR
ANSI Code
08 IR 18 UN BMA
Thread Profile Type
Full
Material - Machining
Carbide
Manufacturer Grade
BMA
Side-to-Cutting Tip
0.0300 in
Threading Location
Internal
Number of Cutting Edges
3
Included Angle
60 Degrees
Thread Standard
UN
Finish - Machining
TiAlN
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Max. Thread Pitch
18
Cutting Application
Thread Turning
Primary Material Application ISO Code
M, P, S
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
3/16 in
Measurement System
Fractional Inch
Thread Direction
Right Hand

Description

Threading Insert, 08IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.