Zoro Homepage

Threading Insert, 08 IR 20 UN BMA

  • Mfr # 08 IR 20 UN BMA

  • Zoro # G1792262


product price: $19.19
/ea
Sold in multiples of 5 for $95.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
08
Pitch
20 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08 IR 20 UN BMA
Zoro #
G1792262
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
08
Insert Length
8.00mm
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
20 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Insert Type
08IR
Stainless (M) Compatibility
No
ANSI Number
08 IR 20 UN BMA
For Use With
Toolholder 4PMY5
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Super Alloy (S) Compatibility
No
Insert Shape
Triangle
Inscribed Circle
3/16 in
ISO Number
08 IR 20 UN BMA
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
Insert Material
Carbide
Rake
Positive
Manufacturer Grade
BMA
Insert Holding Type
3/16 in
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Threading Location
Internal
Primary Material Application ISO Code
M, P, S
Side-to-Cutting Tip
0.0300 in
Number of Cutting Edges
3
Coating Process
PVD
Thread Profile Type
Full
Finish - Machining
TiAlN
Max. Thread Pitch
20
ANSI Code
08 IR 20 UN BMA
Thread Direction
Right Hand
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Measurement System
Fractional Inch
Thread Standard
UN
Cutting Application
Thread Turning
Chip-Breaker Style
Top Rake
Secondary Material Application ISO Code
K, P
Included Angle
60 Degrees
Insert Style
08IR

Description

Threading Insert, 08IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.