Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 08 IR 24 UN BMA

  • Mfr # 08 IR 24 UN BMA

  • Zoro # G0306826


product price: $20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
08
Pitch
24 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08 IR 24 UN BMA
Zoro #
G0306826
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
08
Insert Length
8.00mm
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
24 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
ANSI Number
08 IR 24 UN BMA
Inscribed Circle
3/16 in
Mounting Style
Screw Held
Rake
Positive
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
For Use With
Toolholder 4PMY5
ISO Number
08 IR 24 UN BMA
Steel (P) Compatibility
Yes
Coating
TiAlN
Insert Type
08IR
Stainless (M) Compatibility
No
Insert Shape
Triangle
No. of Edges
3
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Material - Machining
Carbide
Threading Location
Internal
Finish - Machining
TiAlN
Coating Process
PVD
Thread Direction
Right Hand
Manufacturer Grade
BMA
Number of Cutting Edges
3
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Insert Holding Type
3/16 in
Thread Profile Type
Full
Cutting Application
Thread Turning
Chip-Breaker Style
Top Rake
Thread Standard
UN
Included Angle
60 Degrees
ANSI Code
08 IR 24 UN BMA
Max. Thread Pitch
24
Insert Style
08IR
Side-to-Cutting Tip
0.0200 in
Secondary Material Application ISO Code
K, P

Description

Threading Insert, 08IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.