Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 08 IR 28 UN BMA

  • Mfr # 08 IR 28 UN BMA

  • Zoro # G2245275


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
08
Pitch
28 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08 IR 28 UN BMA
Zoro #
G2245275
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
08
Thread Height Difference
0.0200 in
Insert Length
8.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
28 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholder 4PMY5
Insert Type
08IR
Mounting Style
Screw Held
ISO Number
08 IR 28 UN BMA
Coating
TiAlN
Super Alloy (S) Compatibility
No
Rake
Positive
Hardened (H) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
Insert Shape
Triangle
Non Ferrous (N) Compatibility
No
ANSI Number
08 IR 28 UN BMA
Insert Material
Carbide
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Inscribed Circle
3/16 in
Thread Standard
UN
Secondary Material Application ISO Code
K, P
Max. Thread Pitch
28
Side-to-Cutting Tip
0.0200 in
Finish - Machining
TiAlN
Thread Direction
Right Hand
Coating Process
PVD
Threading Location
Internal
Thread Profile Type
Full
Primary Material Application ISO Code
M, P, S
Insert Holding Type
3/16 in
Manufacturer Grade
BMA
Chip-Breaker Style
Top Rake
ANSI Code
08 IR 28 UN BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
Material - Machining
Carbide
Number of Cutting Edges
3
Cutting Application
Thread Turning
Insert Style
08IR

Description

Threading Insert, 08IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.