Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 11 IR 12 UN BMA

  • Mfr # 11 IR 12 UN BMA

  • Zoro # G2675093


product price: $18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
11
Pitch
12 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11 IR 12 UN BMA
Zoro #
G2675093
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11
Insert Length
11.00mm
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
12 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Insert Shape
Triangle
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Material
Carbide
No. of Edges
3
Insert Type
11IR
Coating
TiAlN
Mounting Style
Screw Held
Inscribed Circle
1/4 in
ANSI Number
11 IR 12 UN BMA
Super Alloy (S) Compatibility
No
For Use With
Toolholder 4PMY6
ISO Number
11 IR 12 UN BMA
Non Ferrous (N) Compatibility
No
Rake
Positive
Thread Standard
UN
Side-to-Cutting Tip
0.0400 in
Number of Cutting Edges
3
Chip-Breaker Style
Top Rake
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Thread Profile Type
Full
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Cutting Application
Thread Turning
Coating Process
PVD
Insert Style
11IR
Thread Direction
Right Hand
Included Angle
60 Degrees
ANSI Code
11 IR 12 UN BMA
Secondary Material Application ISO Code
K, P
Manufacturer Grade
BMA
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Threading Location
Internal
Primary Material Application ISO Code
M, P, S
Insert Holding Type
1/4 in
Max. Thread Pitch
12

Description

Threading Insert, 11IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.