Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 11 IR 16 UN BMA

  • Mfr # 11 IR 16 UN BMA

  • Zoro # G3465664


product price: $19.25
/ea
Sold in multiples of 5 for $96.25

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
11
Pitch
16 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11 IR 16 UN BMA
Zoro #
G3465664
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11
Insert Length
11.00mm
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
16 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholder 4PMY6
Rake
Positive
No. of Edges
3
Mounting Style
Screw Held
Insert Shape
Triangle
Inscribed Circle
1/4 in
Hardened (H) Compatibility
No
Insert Type
11IR
ISO Number
11 IR 16 UN BMA
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
ANSI Number
11 IR 16 UN BMA
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Top Rake
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Number of Cutting Edges
3
Secondary Material Application ISO Code
K, P
Manufacturer Grade
BMA
Side-to-Cutting Tip
0.0400 in
Thread Direction
Right Hand
Cutting Application
Thread Turning
ANSI Code
11 IR 16 UN BMA
Threading Location
Internal
Included Angle
60 Degrees
Thread Standard
UN
Thread Profile Type
Full
Max. Thread Pitch
16
Insert Style
11IR
Insert Holding Type
1/4 in
Finish - Machining
TiAlN

Description

Threading Insert, 11IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.