Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 11 IR 18 NPT BMA

  • Mfr # 11 IR 18 NPT BMA

  • Zoro # G0611886


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
11
Pitch
18 TPI
Thread Profile
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11 IR 18 NPT BMA
Zoro #
G0611886
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11
Insert Length
11.00mm
Thread Height Difference
0.0400 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
18 TPI
Thread Profile
NPT
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
1/4 in
For Use With
Toolholder 4PMY6
ISO Number
11 IR 18 NPT BMA
ANSI Number
11 IR 18 NPT BMA
Steel (P) Compatibility
Yes
No. of Edges
3
Insert Shape
Triangle
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Insert Type
11IR
Stainless (M) Compatibility
No
Insert Material
Carbide
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
Rake
Positive
Hardened (H) Compatibility
No
Max. Thread Pitch
18
Side-to-Cutting Tip
0.0300 in
Coating Process
PVD
Thread Direction
Right Hand
Material - Machining
Carbide
Insert Holding Type
1/4 in
ANSI Code
11 IR 18 NPT BMA
Thread Standard
NPT
Chip-Breaker Style
Top Rake
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
M, P, S
Threading Location
Internal
Finish - Machining
TiAlN
Included Angle
60 Degrees
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
3
Thread Profile Type
Full
Cutting Application
Thread Turning
Manufacturer Grade
BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Insert Style
11IR
Measurement System
Fractional Inch

Description

Threading Insert, 11IR, Internal, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.