Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 11 IR 20 UN BMA

  • Mfr # 11 IR 20 UN BMA

  • Zoro # G3186303


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
11
Pitch
20 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11 IR 20 UN BMA
Zoro #
G3186303
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11
Insert Length
11.00mm
Thread Height Difference
0.0300 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
20 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
1/4 in
Insert Type
11IR
Mounting Style
Screw Held
Insert Material
Carbide
Steel (P) Compatibility
Yes
ISO Number
11 IR 20 UN BMA
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Triangle
Rake
Positive
Cast Iron (K) Compatibility
Yes
Coating
TiAlN
Stainless (M) Compatibility
No
ANSI Number
11 IR 20 UN BMA
Non Ferrous (N) Compatibility
No
For Use With
Toolholder 4PMY6
No. of Edges
3
Number of Cutting Edges
3
ANSI Code
11 IR 20 UN BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Included Angle
60 Degrees
Secondary Material Application ISO Code
K, P
Side-to-Cutting Tip
0.0400 in
Cutting Application
Thread Turning
Chip-Breaker Style
Top Rake
Threading Location
Internal
Primary Material Application ISO Code
M, P, S
Max. Thread Pitch
20
Thread Profile Type
Full
Finish - Machining
TiAlN
Insert Style
11IR
Manufacturer Grade
BMA
Insert Holding Type
1/4 in
Measurement System
Fractional Inch
Thread Direction
Right Hand
Thread Standard
UN
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel

Description

Threading Insert, 11IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.