Zoro Homepage

Threading Insert, 11 IR 28 UN BMA

  • Mfr # 11 IR 28 UN BMA

  • Zoro # G3175137


product price: $20.45
/ea
Sold in multiples of 5 for $102.25

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
11
Pitch
28 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11 IR 28 UN BMA
Zoro #
G3175137
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11
Thread Height Difference
0.0200 in
Insert Length
11.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
28 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
1/4 in
Insert Shape
Triangle
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
No. of Edges
3
ANSI Number
11 IR 28 UN BMA
For Use With
Toolholder 4PMY6
Insert Type
11IR
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Rake
Positive
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ISO Number
11 IR 28 UN BMA
Coating
TiAlN
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Side-to-Cutting Tip
0.0300 in
Thread Standard
UN
Threading Location
Internal
Insert Style
11IR
Number of Cutting Edges
3
Insert Holding Type
1/4 in
Thread Profile Type
Full
Manufacturer Grade
BMA
Coating Process
PVD
Secondary Material Application ISO Code
K, P
ANSI Code
11 IR 28 UN BMA
Cutting Application
Thread Turning
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Thread Direction
Right Hand
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Material - Machining
Carbide
Included Angle
60 Degrees
Primary Material Application
Stainless Steel, Steel
Max. Thread Pitch
28
Chip-Breaker Style
Top Rake

Description

Threading Insert, 11IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.