Zoro Homepage

Threading Insert, 11 IR A60 BMA

  • Mfr # 11 IR A60 BMA

  • Zoro # G2842585


product price: $19.49
/ea
Sold in multiples of 5 for $97.45

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
11
Pitch
16-48 TPI
Thread Profile
Partial 60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11 IR A60 BMA
Zoro #
G2842585
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11
Thread Height Difference
0.0400 in
Insert Length
11.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
16-48 TPI
Thread Profile
Partial 60 Degrees
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Type
11IR
Hardened (H) Compatibility
No
For Use With
Toolholder 4PMY6
ANSI Number
11 IR A60 BMA
Insert Shape
Triangle
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Coating
TiAlN
Mounting Style
Screw Held
ISO Number
11 IR A60 BMA
Rake
Positive
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Inscribed Circle
1/4 in
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Code
11 IR A60 BMA
Thread Standard
Partial Profile 60 Degrees
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
Material - Machining
Carbide
Max. Thread Pitch
48
Secondary Material Application ISO Code
K, P
Side-to-Cutting Tip
0.0300 in
Chip-Breaker Style
Top Rake
Included Angle
60 Degrees
Insert Holding Type
1/4 in
Manufacturer Grade
BMA
Primary Material Application ISO Code
M, P, S
Min. Thread Pitch
0.50mm
Thread Profile Type
Partial
Insert Style
11IR
Measurement System
Fractional Inch
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Cutting Application
Thread Turning
Number of Cutting Edges
3
Thread Direction
Right Hand
Finish - Machining
TiAlN
Threading Location
Internal

Description

Threading Insert, 11IR, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.