Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 11.5 NPTF BMA

  • Mfr # 16 ER 11.5 NPTF BMA

  • Zoro # G0404887


product price: $18.79
/ea
Sold in multiples of 5 for $93.95

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
11.5 TPI
Thread Profile
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 11.5 NPTF BMA
Zoro #
G0404887
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0600 in

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
11.5 TPI
Thread Profile
NPTF
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
16 ER 11.5 NPTF BMA
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
3
Rake
Positive
Mounting Style
Screw Held
Insert Material
Carbide
Insert Type
16ER
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
16 ER 11.5 NPTF BMA
Inscribed Circle
3/8 in
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholder 4PMY2
Insert Shape
Triangle
Thread Profile Type
Full
Thread Standard
NPT
Insert Holding Type
3/8 in
Cutting Application
Thread Turning
Manufacturer Grade
BMA
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Insert Style
16ER
Max. Thread Pitch
11.5
ANSI Code
16 ER 11.5 NPTF BMA
Side-to-Cutting Tip
0.0400 in
Threading Location
External
Thread Direction
Right Hand
Coating Process
PVD
Chip-Breaker Style
Top Rake
Number of Cutting Edges
3
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, P
Included Angle
60 Degrees

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.