Zoro Homepage

Threading Insert, 16 ER 12 UN BMA

  • Mfr # 16 ER 12 UN BMA

  • Zoro # G2948057


product price: $16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
12 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 12 UN BMA
Zoro #
G2948057
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0400 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
12 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
3
Insert Shape
Triangle
Insert Type
16ER
Cast Iron (K) Compatibility
Yes
ANSI Number
16 ER 12 UN BMA
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Insert Material
Carbide
For Use With
Toolholder 4PMY2
ISO Number
16 ER 12 UN BMA
Super Alloy (S) Compatibility
No
Coating
TiAlN
Inscribed Circle
3/8 in
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Rake
Positive
Insert Style
16ER
Cutting Application
Thread Turning
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Insert Holding Type
3/8 in
Side-to-Cutting Tip
0.0600 in
Included Angle
60 Degrees
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
BMA
Chip-Breaker Style
Top Rake
Thread Profile Type
Full
Max. Thread Pitch
12
Secondary Material Application ISO Code
K, P
Number of Cutting Edges
3
ANSI Code
16 ER 12 UN BMA
Coating Process
PVD
Thread Standard
UN
Thread Direction
Right Hand
Threading Location
External
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Material - Machining
Carbide

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.