Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 14 NPT BMA

  • Mfr # 16 ER 14 NPT BMA

  • Zoro # G3318253


product price: $17.39
/ea
Sold in multiples of 5 for $86.95

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
14 TPI
Thread Profile
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 14 NPT BMA
Zoro #
G3318253
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0500 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
14 TPI
Thread Profile
NPT
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Type
16ER
Steel (P) Compatibility
Yes
ANSI Number
16 ER 14 NPT BMA
Insert Material
Carbide
Mounting Style
Screw Held
No. of Edges
3
Inscribed Circle
3/8 in
For Use With
Toolholder 4PMY2
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
Insert Shape
Triangle
Non Ferrous (N) Compatibility
No
Rake
Positive
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ISO Number
16 ER 14 NPT BMA
Super Alloy (S) Compatibility
No
Finish - Machining
TiAlN
Manufacturer Grade
BMA
Max. Thread Pitch
14
Secondary Material Application ISO Code
K, P
Thread Direction
Right Hand
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
Measurement System
Fractional Inch
Side-to-Cutting Tip
0.0400 in
Thread Standard
NPT
ANSI Code
16 ER 14 NPT BMA
Cutting Application
Thread Turning
Insert Holding Type
3/8 in
Chip-Breaker Style
Top Rake
Number of Cutting Edges
3
Primary Material Application ISO Code
M, P, S
Thread Profile Type
Full
Threading Location
External
Insert Style
16ER

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.