Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 14 NPTF BMA

  • Mfr # 16 ER 14 NPTF BMA

  • Zoro # G2071447


product price: $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
14 TPI
Thread Profile
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 14 NPTF BMA
Zoro #
G2071447
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0500 in

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
14 TPI
Thread Profile
NPTF
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
No. of Edges
3
For Use With
Toolholder 4PMY2
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Triangle
Rake
Positive
ANSI Number
16 ER 14 NPTF BMA
Inscribed Circle
3/8 in
ISO Number
16 ER 14 NPTF BMA
Mounting Style
Screw Held
Insert Material
Carbide
Insert Type
16ER
Cast Iron (K) Compatibility
Yes
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Thread Profile Type
Full
Included Angle
60 Degrees
Primary Material Application ISO Code
M, P, S
Cutting Application
Thread Turning
Side-to-Cutting Tip
0.0400 in
Insert Style
16ER
Chip-Breaker Style
Top Rake
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Thread Standard
NPT
Insert Holding Type
3/8 in
Threading Location
External
Secondary Material Application ISO Code
K, P
Max. Thread Pitch
14
Manufacturer Grade
BMA
ANSI Code
16 ER 14 NPTF BMA
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Number of Cutting Edges
3
Thread Direction
Right Hand
Coating Process
PVD

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, NPT, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.