Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 14 UNJ BMA

  • Mfr # 16 ER 14 UNJ BMA

  • Zoro # G1440415


product price: $18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
14 TPI
Thread Profile
UNJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 14 UNJ BMA
Zoro #
G1440415
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0500 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
14 TPI
Thread Profile
UNJ
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
TiAlN
Stainless (M) Compatibility
No
Mounting Style
Screw Held
ANSI Number
16 ER 14 UNJ BMA
Super Alloy (S) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ISO Number
16 ER 14 UNJ BMA
Cast Iron (K) Compatibility
Yes
Insert Shape
Triangle
Rake
Positive
For Use With
Toolholder 4PMY2
Inscribed Circle
3/8 in
Insert Type
16ER
Insert Material
Carbide
ANSI Code
16 ER 14 UNJ BMA
Coating Process
PVD
Chip-Breaker Style
Top Rake
Thread Standard
UNJ
Cutting Application
Thread Turning
Finish - Machining
TiAlN
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Primary Material Application
Stainless Steel, Steel
Included Angle
60 Degrees
Threading Location
External
Thread Direction
Right Hand
Manufacturer Grade
BMA
Side-to-Cutting Tip
0.0400 in
Max. Thread Pitch
14
Primary Material Application ISO Code
M, P, S
Insert Holding Type
3/8 in
Thread Profile Type
Full
Material - Machining
Carbide
Secondary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Insert Style
16ER
Number of Cutting Edges
3

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, UNJ, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.