Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 16 UN BMA

  • Mfr # 16 ER 16 UN BMA

  • Zoro # G0304665


product price: $19.25
/ea
Sold in multiples of 5 for $96.25

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
16 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 16 UN BMA
Zoro #
G0304665
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0400 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
16 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholder 4PMY2
ISO Number
16 ER 16 UN BMA
Inscribed Circle
3/8 in
Insert Shape
Triangle
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Rake
Positive
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiAlN
Insert Type
16ER
Super Alloy (S) Compatibility
No
No. of Edges
3
ANSI Number
16 ER 16 UN BMA
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Insert Style
16ER
Threading Location
External
ANSI Code
16 ER 16 UN BMA
Thread Standard
UN
Finish - Machining
TiAlN
Manufacturer Grade
BMA
Side-to-Cutting Tip
0.0400 in
Chip-Breaker Style
Top Rake
Included Angle
60 Degrees
Material - Machining
Carbide
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Cutting Application
Thread Turning
Insert Holding Type
3/8 in
Max. Thread Pitch
16
Coating Process
PVD
Thread Profile Type
Full
Number of Cutting Edges
3
Thread Direction
Right Hand
Primary Material Application ISO Code
M, P, S

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.