Zoro Homepage

Threading Insert, 16 ER 18 UN BMA

  • Mfr # 16 ER 18 UN BMA

  • Zoro # G1695881


product price: $19.89
/ea
Sold in multiples of 5 for $99.45

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
18 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 18 UN BMA
Zoro #
G1695881
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0300 in

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
18 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Shape
Triangle
Mounting Style
Screw Held
Insert Type
16ER
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ISO Number
16 ER 18 UN BMA
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
16 ER 18 UN BMA
Rake
Positive
For Use With
Toolholder 4PMY2
Inscribed Circle
3/8 in
Coating
TiAlN
Thread Direction
Right Hand
Finish - Machining
TiAlN
Measurement System
Fractional Inch
ANSI Code
16 ER 18 UN BMA
Secondary Material Application ISO Code
K, P
Manufacturer Grade
BMA
Insert Holding Type
3/8 in
Side-to-Cutting Tip
0.0400 in
Chip-Breaker Style
Top Rake
Cutting Application
Thread Turning
Insert Style
16ER
Thread Standard
UN
Included Angle
60 Degrees
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Max. Thread Pitch
18
Thread Profile Type
Full
Primary Material Application
Stainless Steel, Steel
Threading Location
External
Number of Cutting Edges
3
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.