Zoro Homepage

Threading Insert, 16 ER 28 UN BMA

  • Mfr # 16 ER 28 UN BMA

  • Zoro # G0854716


product price: $18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
28 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 28 UN BMA
Zoro #
G0854716
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0200 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
28 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Type
16ER
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
16 ER 28 UN BMA
Insert Material
Carbide
Coating
TiAlN
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Rake
Positive
Inscribed Circle
3/8 in
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholder 4PMY2
No. of Edges
3
ISO Number
16 ER 28 UN BMA
Insert Shape
Triangle
ANSI Code
16 ER 28 UN BMA
Primary Material Application ISO Code
M, P, S
Insert Holding Type
3/8 in
Primary Material Application
Stainless Steel, Steel
Side-to-Cutting Tip
0.0300 in
Thread Standard
UN
Insert Style
16ER
Thread Profile Type
Full
Finish - Machining
TiAlN
Cutting Application
Thread Turning
Chip-Breaker Style
Top Rake
Material - Machining
Carbide
Included Angle
60 Degrees
Manufacturer Grade
BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Threading Location
External
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, P
Max. Thread Pitch
28
Number of Cutting Edges
3
Thread Direction
Right Hand
Coating Process
PVD

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.