Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 28 UNJ BMA

  • Mfr # 16 ER 28 UNJ BMA

  • Zoro # G2970633


product price: $16.59
/ea
Sold in multiples of 5 for $82.95

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
28 TPI
Thread Profile
UNJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16 ER 28 UNJ BMA
Zoro #
G2970633
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
28 TPI
Thread Profile
UNJ
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
3/8 in
Insert Shape
Triangle
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Insert Type
16ER
Cast Iron (K) Compatibility
Yes
ANSI Number
16 ER 28 UNJ BMA
For Use With
Toolholder 4PMY2
No. of Edges
3
Rake
Positive
Coating
TiAlN
ISO Number
16 ER 28 UNJ BMA
Stainless (M) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Cutting Application
Thread Turning
Side-to-Cutting Tip
0.0200 in
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, P
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Thread Profile Type
Full
Chip-Breaker Style
Top Rake
Thread Direction
Right Hand
Primary Material Application
Stainless Steel, Steel
ANSI Code
16 ER 28 UNJ BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Material - Machining
Carbide
Included Angle
60 Degrees
Manufacturer Grade
BMA
Insert Style
16ER
Thread Standard
UNJ
Threading Location
External
Number of Cutting Edges
3
Max. Thread Pitch
28
Insert Holding Type
3/8 in
Finish - Machining
TiAlN

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, UNJ, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.