Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 32 UNJ BMA

  • Mfr # 16 ER 32 UNJ BMA

  • Zoro # G2251776


product price: $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
32 TPI
Thread Profile
UNJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 32 UNJ BMA
Zoro #
G2251776
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
32 TPI
Thread Profile
UNJ
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
16 ER 32 UNJ BMA
Insert Type
16ER
Insert Shape
Triangle
Insert Material
Carbide
Rake
Positive
Non Ferrous (N) Compatibility
No
ISO Number
16 ER 32 UNJ BMA
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholder 4PMY2
Inscribed Circle
3/8 in
No. of Edges
3
Super Alloy (S) Compatibility
No
Coating
TiAlN
Steel (P) Compatibility
Yes
Thread Profile Type
Full
Thread Standard
UNJ
Max. Thread Pitch
32
Manufacturer Grade
BMA
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Threading Location
External
Secondary Material Application ISO Code
K, P
Insert Style
16ER
Finish - Machining
TiAlN
Cutting Application
Thread Turning
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Number of Cutting Edges
3
Chip-Breaker Style
Top Rake
Thread Direction
Right Hand
Included Angle
60 Degrees
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
3/8 in
Side-to-Cutting Tip
0.0200 in
Measurement System
Fractional Inch
ANSI Code
16 ER 32 UNJ BMA

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, UNJ, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.